This item is Discontinued.

Gates PowerGrip Premium OE Timing Belt Component Kit, TCK316 TCK316

PowerGrip Premium OE Timing Belt Component Kit, TCK316 (Discontinued)

  • Mfr # TCK316
  • Zoro # G5632275
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCK316
Zoro #
G5632275
UPC #
770075142416
Country of Origin
Finland

Details

Material
HSN
Weight
2.5 lb
Type
Timing Component Kit
Color
Black
Number of Timing Belts
1
Number of Components
3
Number of Tensioners
1
Number of Idlers
1
Includes
Tensioner, Idler, Level Sensor
Tensioner Type
Spring
DIN Series
1
Number of Quick Connectors
25
Number of Cogs
133
Profile Type
Modified Curvilinear (III)

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.