This item is Discontinued.

This item is Discontinued.
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP172A (Discontinued)
Mfr #
TCKWP172A
Zoro #
G6242955
UPC # 770075527114
Country of Origin China
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCKWP172A
Zoro #
G6242955
UPC #
770075527114
Country of Origin
China
Details
Material
HCR, Fiberglass Cord
Weight
10.0 lb
Number of Timing Belts
1
Number of Bolts
1
Color
Black
Number of Components
7
Number of Gaskets
1
Number of Tensioners
2
Number of Idlers
3
Number of Seals
1
Number of Water Pumps
1
Gasket or Seal Included
Yes
Number of Belts Included
1
Number of Teeth on Belt
211
Belt Tooth Style
Modified Curvilinear (III)
Includes
Tensioner, Hydraulic Tensioner, (3) Idlers, Water Pump, Bolt, Bushing, Metal Gasket, O-Ring
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.