This item is Discontinued.

This item is Discontinued.
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP240B (Discontinued)
Mfr #
TCKWP240B
Zoro #
G5653619
UPC # 770075369028
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCKWP240B
Zoro #
G5653619
UPC #
770075369028
Country of Origin
United States
Details
Material
HSN, Fiberglass Cord
Features
Timing Marks
Weight
9.95 lb
Type
Timing Belt Kit
Color
Black
Number of Idlers
1
Number of Seals
1
Number of Timing Belts
1
Number of Tensioners
2
Number of Components
5
Number of Gaskets
1
Number of Water Pumps
1
Number of Quick Connectors
36
Includes
Tensioner, Hydraulic Tensioner, Idler, Water Pump, Gasket, O-Ring
Number of Belts
1
Profile Type
Curvilinear (II)
Number of Belts Included
1
DIN Series
2
Number of Cogs
193
Number of Teeth on Belt
193
Belt Tooth Style
Curvilinear (II)
Grade Type
OE Performance
Tensioner Type
Hydraulic
Gasket or Seal Included
Yes
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.