This item is Discontinued.

This item is Discontinued.
PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP307 (Discontinued)
Mfr #
TCKWP307
Zoro #
G5761355
UPC # 770075427636
Country of Origin United States
Category Automotive Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
TCKWP307
Zoro #
G5761355
UPC #
770075427636
Country of Origin
United States
Details
Material
HSN, Fiberglass Cord
Weight
9.28 lb
Features
Timing Marks
Type
Timing Component Kit
Color
Black
Number of Idlers
3
Number of Tensioners
1
Number of Seals
1
Number of Timing Belts
1
Includes
Installation Tool
Number of Water Pumps
1
Number of Components
6
Number of Gaskets
1
Number of Belts Included
1
Number of Quick Connectors
27
Number of Belts
1
Gasket or Seal Included
Yes
Grade Type
OE Improved
Number of Teeth on Belt
223
Number of Cogs
223
Tensioner Type
Hydraulic
DIN Series
1
Profile Type
Curvilinear (II)
Belt Tooth Style
Curvilinear (II)
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.