This item is Discontinued.

Gates PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP328 TCKWP328

This item is Discontinued.

Gates

PowerGrip Premium OE Timing Belt Component Kit w/Water Pump, TCKWP328 (Discontinued)

Mfr # TCKWP328
Zoro # G5708864
UPC # 770075407447
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCKWP328
Zoro #
G5708864
UPC #
770075407447
Country of Origin
United States

Details

Material
HSN, Fiberglass Cord
Weight
9.35 lb
Features
Timing Marks
Type
Timing Component Kit
Color
Black
Number of Gaskets
2
Number of Components
7
Number of Timing Belts
1
Number of Tensioners
1
Number of Water Pumps
1
Number of Seals
1
Number of Idlers
4
Includes
Installation Tool
Grade Type
OE Improved
Number of Belts Included
1
Belt Tooth Style
Modified Curvilinear (III)
Profile Type
Modified Curvilinear (III)
Tensioner Type
Hydraulic
Number of Cogs
281
Number of Belts
1
DIN Series
1
Number of Teeth on Belt
281
Number of Quick Connectors
29
Gasket or Seal Included
Yes

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.