This item is Discontinued.

This item is Discontinued.
PowerGrip Premium OE Timing Belt, T074 (Discontinued)
Mfr #
T074
Zoro #
G6179459
UPC # 72053049589
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T074
- Zoro #
- G6179459
- UPC #
- 72053049589
- Country of Origin
- United States
- Type
- Timing Belt
- Material
- HCR
- Weight
- 0.56 lb
- Pitch (mm)
- 9.5
- Number of Teeth
- 142
- Color
- Black
- Cord Material
- Fiberglass
- Profile Type
- Trapezoidal (I)
- Grade Type
- OE Exact
- Features
- Resistant to heat, wear and contamination; PTFE-infused jackets to reduce frictional losses and tooth shear; Premium tensile members providing maximum strength; Superior heat and contamination resistance
- Number of Cogs
- 142
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.