This item is Discontinued.

This item is Discontinued.
PowerGrip Timing Belts, 192XL025 (Discontinued)
Mfr #
192XL025
Zoro #
G7871607
UPC # 72053937121
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 192XL025
- Zoro #
- G7871607
- UPC #
- 72053937121
- Country of Origin
- United States
- Item - Timing Belts
- Timing Belt
- Gearbelt Series - Timing Belts
- PowerGrip
- Number of Teeth - Timing Belts
- 96
- Pitch - Timing Belts
- 5 mm
- Teeth Location - Timing Belts
- Single Sided
- Material
- Polychloroprene
- Temp. Range
- -30 to 100°C
- For Use With
- PowerGrip GT Sprockets
- Color
- Black
- V-Belt Section
- XL
- Cover Material
- Nylon
- Core Cord
- Fiberglass