This item is Discontinued.

This item is Discontinued.
Premium OE Micro-V Belt-Fan, Alternator and Air Conditioning, K070825 (Discontinued)
Mfr #
K070825
Zoro #
G5789233
UPC # 72053175943
Country of Origin Micronesia, Federated States of
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K070825
- Zoro #
- G5789233
- UPC #
- 72053175943
- Country of Origin
- Micronesia, Federated States of
Dimensions
- Outside Length
- 83.155 in
- Top Width
- 0.947 in
- Effective Length
- 82.59 in
Details
- Item
- V-Belt
- Cross Section
- K
- Number of Ribs
- 7
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.