This item is Discontinued.

This item is Discontinued.
Premium OE Micro-V Belt - Fan, K080610 (Discontinued)
Mfr #
K080610
Zoro #
G5687304
UPC # 72053010077
Country of Origin Micronesia, Federated States of
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K080610
- Zoro #
- G5687304
- UPC #
- 72053010077
- Country of Origin
- Micronesia, Federated States of
Dimensions
- Effective Length (in)
- 61.22
- Top Width (in)
- 1.087
Details
- Item
- V-Belt
- Material
- EPDM
- Type
- Automotive V-Ribbed Belt
- Cross-Section
- K
- Outside Circumference (in)
- 61.787
- Number of Ribs
- 8
- Grade Type
- OE Performance
- Cord Material
- Polyester
- Features
- Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Belt Material
- EPDM
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.