This item is Discontinued.

This item is Discontinued.
Premium OE Stretch Fit Micro-V Belt - Air Conditioning, K050272SF (Discontinued)
Mfr #
K050272SF
Zoro #
G5709433
UPC # 770075402008
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K050272SF
- Zoro #
- G5709433
- UPC #
- 770075402008
- Country of Origin
- United States
Dimensions
- Outside Length
- 27-3/4 in
- Top Width
- 0.667 in
- Effective Length (in)
- 27.21
Details
- Item
- Serpentine Belt
- Belt Type
- Stretch Fit V-Ribbed
- Number of Ribs
- 5
- Cross-Section
- K
- Installation Requirement
- Special Installation Tool
- Cord Material
- Nylon
- Features
- Specially formulated adhesive literally locks onto the cord; Patented highly engineered EPDM belt ribs are extremely resistant to contamination, wear and pilling
- Belt Material
- EPDM
- Grade Type
- OE Exact
Description
Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.