This item is Discontinued.

This item is Discontinued.
Pressure Line Assembly - Hydroboost To Gear, 365453 (Discontinued)
Mfr #
365453
Zoro #
G5543859
UPC # 72053795622
Country of Origin Taiwan, Province of China
Category Power Steering Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365453
- Zoro #
- G5543859
- UPC #
- 72053795622
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 55 in
- End 2 Diameter
- 18 mm
- End 1 Diameter
- 16 mm
- Mounting Bolt Length
- 18 mm, 16 mm
Details
- Type
- Power Steering Hose
- Standards
- Exceeds SAE J188 specifications
- Tube Material
- Zinc Single Wall Steel
- Hose Position
- Pump to Rack/Gear Box
- Grade Type
- OE Performance
- End 1 Type
- Male O-Ring
- Crimped Sleeve Material
- Anti Corrosion Steel
- End 2 Type
- Male O-Ring
Description
As a leading manufacturer in the automotive aftermarket, Gates caps and thermostats cover a range of designs, temperature ratings, and vehicles to meet your repair or replacement needs. Find OE quality radiator, fuel, oil, and DEF caps, with cap solution kits complete with the testers, parts, and adaptors you need for easy and effective installation. When it comes to Gates thermostats, we quality control our factory assembly to assure accurate, reliable performance that you can trust.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.