This item is Discontinued.

This item is Discontinued.
Pressure Line Power Steering Assembly, 352314 (Discontinued)
Mfr #
352314
Zoro #
G8510709
UPC # 770075729990
Country of Origin Unknown
Category Power Steering Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 352314
- Zoro #
- G8510709
- UPC #
- 770075729990
- Country of Origin
- Unknown
Dimensions
- Length
- 35-1/2 in
- End 1 Diameter
- 16 mm
- End 2 Diameter
- 16 mm
Details
- Type
- Power Steering Hose
- End 1 Type
- Banjo
- Grade Type
- OE Performance
- End 2 Type
- Male O-Ring
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.