This item is Discontinued.

This item is Discontinued.
Pressure Line Power Steering Assembly, 361850 (Discontinued)
Mfr #
361850
Zoro #
G800551112
UPC # 7205342668
Country of Origin Unknown
Category Power Steering Hoses
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 361850
- Zoro #
- G800551112
- UPC #
- 7205342668
- Country of Origin
- Unknown
Dimensions
- Length
- 31 in
- End 2 Diameter
- 18 mm
- End 1 Diameter
- 16 mm
Details
- Type
- Power Steering Hose Assembly
- Standards
- Exceeds SAE J188 specifications
- End 2 Type
- Male O-Ring
- Crimped Sleeve Material
- Anti Corrosion Steel
- End 1 Type
- Male O-Ring
- Hose Position
- Pump to Rack/Gear Box
Description
Pressure Line Power Steering Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.