This item is Discontinued.

This item is Discontinued.
QD Bushings - English Sizes, J 4.1/2 (Discontinued)
Mfr #
J 4.1/2
Zoro #
G7985278
UPC # 72053096583
Country of Origin China
Category Tapered & QD Bushings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J 4.1/2
- Zoro #
- G7985278
- UPC #
- 72053096583
- Country of Origin
- China
Dimensions
- Bore Dia.
- 114.3 mm
- Keyway Size
- 25 mm x 3 mm
Details
- Item - Tapered and QD Bushings
- Quick Detachable Bushing
- Includes
- Keys