This item is Discontinued.

Gates QD Bushings - Metric Sizes, E 50MM E 50MM

This item is Discontinued.

Gates

QD Bushings - Metric Sizes, E 50MM (Discontinued)

Mfr # E 50MM
Zoro # G8032659
UPC # 72053549584
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E 50MM
Zoro #
G8032659
UPC #
72053549584
Country of Origin
China

Dimensions

Bore Dia.
50 mm
Keyway Size
14 mm x 3.8 mm

Details

Item - Tapered and QD Bushings
Quick Detachable Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.