This item is Discontinued.

Gates QT-Type Bushings, QT 14MM QT 14MM

This item is Discontinued.

Gates

QT-Type Bushings, QT 14MM (Discontinued)

Mfr # QT 14MM
Zoro # G8009139
UPC # 770075429845
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT 14MM
Zoro #
G8009139
UPC #
770075429845
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Keyway Size
5 mm x 2.3 mm

Details

Item - Tapered and QD Bushings
QT Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.