This item is Discontinued.

Gates QT-Type Bushings, QT 28MM QT 28MM

This item is Discontinued.

Gates

QT-Type Bushings, QT 28MM (Discontinued)

Mfr # QT 28MM
Zoro # G8014206
UPC # 770075429883
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QT 28MM
Zoro #
G8014206
UPC #
770075429883
Country of Origin
United States

Dimensions

Bore Dia.
28 mm
Keyway Size
8 mm x 3.3 mm

Details

Item - Tapered and QD Bushings
QT Bushing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.