This item is Discontinued.

This item is Discontinued.
Radiator Coolant Hose, 21089 (Discontinued)
Mfr #
21089
Zoro #
G6693609
UPC # 72053054941
Country of Origin United States
Category Rubber Hoses & Lines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21089
- Zoro #
- G6693609
- UPC #
- 72053054941
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1-3/4 in; 2 in
- Length
- 18.2 in
- Centerline Length (in)
- 18.2
Details
- Material
- EPDM
- Temp. Rating
- -40 to 275°F
- Features
- Type
- Coolant Hose
Description
Gates Molded Coolant Hose is manufactured to fit specific applications. Similar to OEM specifications. Approved for marine applications.Recommend for upper, lower, by-pass, heater and other coolant hose applications.Heat and ozone resistant cover.Engineered to resist electrochemical degradation - the leading cause of hose failure.Re-engineered materials resist vacuum collapse. This reduces the need for internal springs in many applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.