This item is Discontinued.

This item is Discontinued.
Serpentine Belt 2011-2015 Hyundai Sonata 2.4L, K070381EMD (Discontinued)
Mfr #
K070381EMD
Zoro #
G6826021
UPC # 770075745204
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K070381EMD
- Zoro #
- G6826021
- UPC #
- 770075745204
- Country of Origin
- United States
Dimensions
- Effective Length (in)
- 38.11
- Top Width (in)
- 0.947
Details
- Item
- V-Belt
- Material
- EPDM
- Number of Ribs
- 7
- Outside Circumference (in)
- 38.63
- Cross-Section
- K
- Type
- Automotive V-Ribbed Belt
- Belt Material
- EPDM
- Grade Type
- OE Exact
- Cord Material
- Aramid
- Features
- Reduced noise output, vibration and harshness (NVH); Provides high performance, delivering more than 600,000 starts; High load and flex capacity
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.