This item is Discontinued.

This item is Discontinued.
Serpentine Belt, K040410RPM (Discontinued)
Mfr #
K040410RPM
Zoro #
G000551462
UPC # 770075672050
Country of Origin Unknown
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K040410RPM
- Zoro #
- G000551462
- UPC #
- 770075672050
- Country of Origin
- Unknown
Dimensions
- Effective Length (in)
- 41.126
- Top Width (in)
- 0.56
Details
- Item
- Serpentine Belt
- Material
- EPDM
- Features
- Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
- Color
- Black
- Outside Circumference (in)
- 41.625
- Cross-Section
- K
- Number of Ribs
- 4
- Type
- High Performance Automotive V-Ribbed Belt
- Cord Material
- Aramid
- Grade Type
- Built for Performance
- Belt Material
- EPDM
Description
V-Ribbed Belt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.