This item is Discontinued.

Gates Serpentine Belt, K050344RPM K050344RPM

This item is Discontinued.

Gates

Serpentine Belt, K050344RPM (Discontinued)

Mfr # K050344RPM
Zoro # G6754043
UPC # 770075672166
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K050344RPM
Zoro #
G6754043
UPC #
770075672166
Country of Origin
Unknown

Dimensions

Effective Length (in)
34.44
Top Width (in)
0.667

Details

Outside Circumference (in)
35
Color
Black
Number of Ribs
5
Cross-Section
K

Description

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.