This item is Discontinued.

Gates Serpentine Belt, K060739RPM K060739RPM

This item is Discontinued.

Gates

Serpentine Belt, K060739RPM (Discontinued)

Mfr # K060739RPM
Zoro # G6709779
UPC # 770075672760
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K060739RPM
Zoro #
G6709779
UPC #
770075672760
Country of Origin
United States

Dimensions

Effective Length (in)
73.97
Top Width (in)
0.807

Details

Outside Circumference (in)
74.531
Number of Ribs
6
Color
Black
Cross-Section
K

Description

Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.