This item is Discontinued.

This item is Discontinued.
Serpentine Belt, K060935RPM (Discontinued)
Mfr #
K060935RPM
Zoro #
G6726865
UPC # 770075672692
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K060935RPM
- Zoro #
- G6726865
- UPC #
- 770075672692
- Country of Origin
- United States
Dimensions
- Top Width (in)
- 0.807
- Effective Length (in)
- 93.42
Details
- Item
- Serpentine Belt
- Material
- EPDM
- Cross-Section
- K
- Number of Ribs
- 6
- Color
- Black
- Outside Circumference (in)
- 93.985
- Features
- Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
- Belt Material
- EPDM
- Cord Material
- Aramid
- Type
- High Performance Automotive V-Ribbed Belt
- Grade Type
- Built for Performance
Description
Racing. Performance. Muscle. The only belt in the industry specifically designed for high-output and forced induction engines. Specially-engineered to deliver maximum boost and performance, RPM belts feature the most advanced technology:Nylon-fiber reinforced undercord.High-modulus, low stretch aramid or polyester cord.Advanced, exact-fit precision-ground belt profile.Strict OEM dimension specifications.Two layers of adhesion for increased durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.