This item is Discontinued.

This item is Discontinued.
Serpentine Belt, K080450 (Discontinued)
Mfr #
K080450
Zoro #
G6753255
UPC # 72053132281
Country of Origin Micronesia, Federated States of
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K080450
- Zoro #
- G6753255
- UPC #
- 72053132281
- Country of Origin
- Micronesia, Federated States of
Dimensions
- Top Width (in)
- 1.087
- Effective Length (in)
- 45.12
Details
- Item
- V-Belt
- Material
- EPDM
- Number of Ribs
- 8
- Outside Circumference (in)
- 45.685
- Cross-Section
- K
- Belt Material
- EPDM
- Type
- Automotive V-Ribbed Belt
- Features
- Special belt construction eliminates belt noise, reduces tension loss and solves problem drive applications
- Grade Type
- OE Performance
- Cord Material
- Polyester
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.Micro-V belts provide peak operating performance while delivering the highest value available.Meets or exceeds all specifications from the Original Equipment Manufacturer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.