This item is Discontinued.

This item is Discontinued.
Serpentine Belt, K080594HD (Discontinued)
Mfr #
K080594HD
Zoro #
G6815171
UPC # 72053986082
Country of Origin United States
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K080594HD
- Zoro #
- G6815171
- UPC #
- 72053986082
- Country of Origin
- United States
Dimensions
- Effective Length (in)
- 59.4
- Top Width (in)
- 1.087
Details
- Item
- Serpentine Belt
- Material
- EPDM
- Number of Ribs
- 8
- Outside Circumference (in)
- 60
- Cross-Section
- K
- Grade Type
- OE Improved
- Cord Material
- Polyester
- Features
- Special compound provides unmatched flexibility, stability, load carrying capacity and belt life; Patented material provides peak performance at prolonged extreme operating temperatures; Heavy-duty construction resists cracking and wear, even at extreme temperatures
- Type
- Automotive V-Ribbed Belt
- Belt Material
- EPDM
Description
Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.