This item is Discontinued.

Gates Serpentine Belt, K081196HD K081196HD

This item is Discontinued.

Gates

Serpentine Belt, K081196HD (Discontinued)

Mfr # K081196HD
Zoro # G6748960
UPC # 770075241409
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
K081196HD
Zoro #
G6748960
UPC #
770075241409
Country of Origin
United States

Dimensions

Top Width (in)
1.087
Effective Length (in)
119.53

Details

Cross-Section
K
Outside Circumference (in)
120.095
Number of Ribs
8

Description

Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.