This item is Discontinued.

This item is Discontinued.
Super HC Molded Notch PowerBand Belts, 4/3VX950 (Discontinued)
Mfr #
4/3VX950
Zoro #
G7907806
UPC # 72053277364
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/3VX950
- Zoro #
- G7907806
- UPC #
- 72053277364
- Country of Origin
- United States
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Super HC
- Teeth Location - Timing Belts
- Single Sided
- Temp. Range
- -51 to 121°C
- Material
- Ethylene Elastomeric
- Color
- Black
- Number of Ribs
- 4
- V-Belt Section
- 3VX
- Banded Belt
- No
- Core Cord
- Polyester
Dimensions
- Top Width
- 40 mm
- Height
- 9 mm
- Outside Length
- 2413 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.