This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14/5V2000
- Zoro #
- G7965127
- UPC #
- 72053405101
- Country of Origin
- Mexico
Dimensions
- Top Width
- 243 mm
- Height
- 15 mm
- Outside Length
- 5080 mm
Details
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Super HC PowerBand
- Teeth Location - Timing Belts
- Single Sided
- Material
- Polychloroprene
- Temp. Range
- -30 to 82°C
- Color
- Black
- Number of Ribs
- 14
- V-Belt Section
- 5V
- Banded Belt
- Yes
- Core Cord
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov