This item is Discontinued.

This item is Discontinued.
Super HC PowerBand Belts, 18/3V475 (Discontinued)
Mfr #
18/3V475
Zoro #
G7994737
UPC # 72053760118
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18/3V475
- Zoro #
- G7994737
- UPC #
- 72053760118
- Country of Origin
- United States
Dimensions
- Top Width
- 185 mm
- Height
- 9 mm
- Outside Length
- 1207 mm
Details
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Super HC PowerBand
- Teeth Location - Timing Belts
- Single Sided
- Material
- Polychloroprene
- Temp. Range
- -30 to 82°C
- Color
- Black
- Number of Ribs
- 18
- V-Belt Section
- 3V
- Banded Belt
- No
- Core Cord
- Polyester
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.