Shop GATES
See all product information
Create Account
Super HC PowerBand Belts, 8/5V2000
Mfr # 8/5V2000
Zoro # G8020594
product price:Â $2,618.99
/ea
Free Shipping & Returns
Key Features
Tooth Location
Single Sided
Top Width
138 mm
Belt Material
Polychloroprene
Reinforcing Cord Material
Polyester
Belt Series
Super HC PowerBand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
8/5V2000
Zoro #
G8020594
UPC #
72053401004
Country of Origin
Mexico
Dimensions
Top Width
138 mm
Height
15 mm
Outside Length
200 in
Inside Length
198.62 in
Details
Item
V-Belt
Tooth Location
Single Sided
Belt Material
Polychloroprene
Reinforcing Cord Material
Polyester
Belt Series
Super HC PowerBand
Temp. Range
-30 to 82°C
Color
Black
Number of Ribs
8
V-Belt Section
5V
Banded Belt
Yes
Maximum Operating Temperature
60°C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.