This item is Discontinued.

This item is Discontinued.
Super HC Sheaves - QD, QD10/8V20.00 (Discontinued)
Mfr #
QD10/8V20.00
Zoro #
G7991246
UPC # 72053101683
Country of Origin China
Category V-Belt Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QD10/8V20.00
- Zoro #
- G7991246
- UPC #
- 72053101683
- Country of Origin
- China
Dimensions
- Pulley Bore Dia.
- 5-1/2 in
Details
- Number of Grooves
- 10
- For V-Belt Section
- 8V
- Bushing Required
- M
- Item
- Sheave