This item is Discontinued.

This item is Discontinued.
Synchro-Power Polyurethane Belts, T10-800-16 (Discontinued)
Mfr #
T10-800-16
Zoro #
G8005587
UPC # 770075271123
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-800-16
- Zoro #
- G8005587
- UPC #
- 770075271123
- Country of Origin
- United States
Dimensions
- Pitch Length - Timing Belts
- 800 mm
- Top Width
- 16 mm
Details
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Synchro-Power
- Number of Teeth - Timing Belts
- 80
- Pitch - Timing Belts
- 10 mm
- Teeth Location - Timing Belts
- Single Sided
- Temp. Range
- -30 to 80°C
- Material
- Polyurethane
- Color
- Blue
- V-Belt Section
- T10
- Core Cord
- Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov