This item is Discontinued.

This item is Discontinued.
Synchro-Power Polyurethane Belts, T10-950-20 (Discontinued)
Mfr #
T10-950-20
Zoro #
G8013549
UPC # 770075271246
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T10-950-20
- Zoro #
- G8013549
- UPC #
- 770075271246
- Country of Origin
- United States
Dimensions
- Pitch Length - Timing Belts
- 950 mm
- Top Width
- 20 mm
Details
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Synchro-Power
- Number of Teeth - Timing Belts
- 95
- Pitch - Timing Belts
- 10 mm
- Teeth Location - Timing Belts
- Single Sided
- Temp. Range
- -30 to 80°C
- Material
- Polyurethane
- Color
- Blue
- V-Belt Section
- T10
- Core Cord
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.