This item is Discontinued.

This item is Discontinued.
Synchro-Power Polyurethane Belts, T5-355-75 (Discontinued)
Mfr #
T5-355-75
Zoro #
G8085125
UPC # 72053913316
Country of Origin United States
Category Timing Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T5-355-75
- Zoro #
- G8085125
- UPC #
- 72053913316
- Country of Origin
- United States
- Item - Timing Belts
- Belt
- Gearbelt Series - Timing Belts
- Synchro-Power
- Number of Teeth - Timing Belts
- 71
- Pitch - Timing Belts
- 5 mm
- Teeth Location - Timing Belts
- Single Sided
- Material
- Polyurethane
- Temp. Range
- -30 to 80°C
- Color
- Blue
- V-Belt Section
- T5
- Core Cord
- Steel
Dimensions
- Pitch Length - Timing Belts
- 355 mm
- Top Width
- 75 mm
Description
The GATES brand Synchro-Power Polyurethane Belts, T5-355-75 are made of polyurethane material, have a temperature range of -30 to 80°C, and are blue in color. They have a V-Belt section of T5.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.