This item is Discontinued.

Gates Synchro-Power Polyurethane Belts, T5-675-75 T5-675-75

This item is Discontinued.

Gates

Synchro-Power Polyurethane Belts, T5-675-75 (Discontinued)

Mfr # T5-675-75
Zoro # G8085938
UPC # 72053913552
Country of Origin United States
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T5-675-75
Zoro #
G8085938
UPC #
72053913552
Country of Origin
United States

Dimensions

Pitch Length - Timing Belts
675 mm
Top Width
75 mm

Details

Item - Timing Belts
Belt
Gearbelt Series - Timing Belts
Synchro-Power
Number of Teeth - Timing Belts
135
Pitch - Timing Belts
5 mm
Teeth Location - Timing Belts
Single Sided
Temp. Range
-30 to 80°C
Material
Polyurethane
Color
Blue
V-Belt Section
T5
Core Cord
Steel

Description

The GATES brand Synchro-Power Polyurethane Belts, T5-675-75 have a temperature range of -30 to 80°C, are made of polyurethane, and are blue in color. They have a V-Belt section of T5.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.