This item is Discontinued.

This item is Discontinued.
Taper-Lock Bushings - English Sizes, 3535 3.5/8 (Discontinued)
Mfr #
3535 3.5/8
Zoro #
G7936689
UPC # 72053112269
Country of Origin United States
Category Tapered & QD Bushings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3535 3.5/8
- Zoro #
- G7936689
- UPC #
- 72053112269
- Country of Origin
- United States
Dimensions
- Bore Dia.
- 92.2 mm
- Keyway Size
- 22 mm x 6 mm
Details
- Item - Tapered and QD Bushings
- Taper-Lock Bushing
- Includes
- Keys
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.