This item is Discontinued.

Gates Timing Belt Pulley - Left Upper, T42194 T42194

This item is Discontinued.

Gates

Timing Belt Pulley - Left Upper, T42194 (Discontinued)

Mfr # T42194
Zoro # G5271644
UPC # 770075441601
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T42194
Zoro #
G5271644
UPC #
770075441601
Country of Origin
China

Dimensions

Pulley Width - Belt Tensioners and Tension Pulleys
35 mm
Pulley Diameter - Belt Tensioners and Tension Pulleys
60 mm
Pulley Bore Inside Diameter (mm)
10.5

Details

Item
Timing Belt Tensioner
Industry Number
T42194
Material
Steel
Includes
Pulley
Weight
0.91 lb
Contact Surface
Smooth/Backside
Grade Type
OE Performance

Description

Gates has worked at the forefront of automotive innovation for over a century. Our teams of automotive professionals design, develop and manufacture automotive parts that are found in millions of vehicles on the road today. Gates Corporation is a leading manufacturer of application-specific fluid power and power transmission solutions. At Gates, we are driven to push the boundaries of materials science to engineer products that continually exceed expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.