This item is Discontinued.

This item is Discontinued.
Timing Belt Tensioner, T41243 (Discontinued)
Mfr #
T41243
Zoro #
G5267645
UPC # 770075329831
Country of Origin United States
Category Automotive Belt Tensioners & Pulleys
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T41243
- Zoro #
- G5267645
- UPC #
- 770075329831
- Country of Origin
- United States
- Item
- Timing Belt Tensioner
- Industry Number
- T41243
- Type
- Spring
- Material
- Steel
- Weight
- 3.96 lb
- Contact Surface
- Smooth/Backside
- Number of Pulleys
- 2
- Grade Type
- OE Exact
Dimensions
- Pulley Width - Belt Tensioners and Tension Pulleys
- 37 mm
- Pulley Diameter - Belt Tensioners and Tension Pulleys
- 64 mm, 70.5 mm
Description
Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit belts and hoses. With advanced technology that matches the OE size, construction and materials. Gates ensures optimal vehicle performance.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.