This item is Discontinued.

This item is Discontinued.
V-RIBBED BELT (Discontinued)
Mfr #
K040220RPM
Zoro #
G802044018
UPC # 770000000000
Country of Origin Unknown
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K040220RPM
- Zoro #
- G802044018
- UPC #
- 770000000000
- Country of Origin
- Unknown
- Item
- Serpentine Belt
- Type
- High Performance Automotive V-Ribbed Belt
- Material
- EPDM
- Color
- Black
- Features
- Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
- Cross-Section
- K
- Outside Circumference (in)
- 22.75
- Number of Ribs
- 4
- Cord Material
- Aramid
- Grade Type
- Built for Performance
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.