This item is Discontinued.

This item is Discontinued.
V-RIBBED BELT (Discontinued)
Mfr #
K040338RPM
Zoro #
G202044021
UPC # 770000000000
Country of Origin Unknown
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K040338RPM
- Zoro #
- G202044021
- UPC #
- 770000000000
- Country of Origin
- Unknown
Dimensions
- Top Width (in)
- 0.56
- Effective Length (in)
- 33.86
Details
- Color
- Black
- Outside Circumference (in)
- 34.375
- Cross-Section
- K
- Number of Ribs
- 4
Restrictions
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.