This item is Discontinued.

This item is Discontinued.
V-Ribbed Belt Serpentine Belt, K040310Rpm (Discontinued)
Mfr #
K040310RPM
Zoro #
G5704311
UPC # 770075671800
Country of Origin Unknown
Category Automotive Belts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K040310RPM
- Zoro #
- G5704311
- UPC #
- 770075671800
- Country of Origin
- Unknown
Dimensions
- Top Width (in)
- 0.56
- Effective Length (in)
- 31.13
Details
- Item
- Serpentine Belt
- Material
- EPDM
- Color
- Black
- Features
- Two layers of adhesion gum for maximum strength and durability; High-modulus, high strength aramid or polyester cord; Belt design results in lower heat, noise, vibration, and belt slip for increased durability
- Number of Ribs
- 4
- Outside Circumference (in)
- 31.625
- Cross-Section
- K
- Cord Material
- Aramid
- Grade Type
- Built for Performance
- Type
- High Performance Automotive V-Ribbed Belt
- Belt Material
- EPDM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.