Shop GATEWAY SAFETY
Create Account
20-35BK8M Glasses Gray Lens & Black Frames
- Mfr # 20-35BK8M
- Zoro # G103737787
product price:Â
$
17.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20-35BK8M
- Zoro #
- G103737787
- UPC #
- 662302350872
- Country of Origin
- China
- Item
- Safety Glasses
Description
Glasses Gray Lens & Black Frames
Cushioned temple "wings" softly hug the user's head, alleviating pinching. Floating lens design fights fogging and provides ultramodern style. Lightweight construction and soft rubber nosepiece. Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards. Meets ballistic impact resistance requirements for eyewear in US Military Performance Specification MIL PRF-31013.
Features- Glasses Gray Lens & Black Frames
- Dimension: 0.1 x 0.1 x 0.1 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.