280310087 Black & Clear Fx3 Anti-Fog Swap Safety Glasses & Goggle with Foam
- Mfr # 280310087
- Zoro # G103899188
product price:Â
$
21.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280310087
- Zoro #
- G103899188
- UPC #
- 662302210008
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Features
- Black & Clear Fx3 Anti-Fog Swap Safety Glasses & Goggle with Foam
- Glasses to goggles in just a snap
- Temples and head strap included, which can be switched out with a push of a button
- Foam-lined frame helps block dust and debris, with venting channels to minimize fogging
- Adjustable head strap for custom fit
- Independently certified by under writers laboratories to meet the ANSI Z87.1+ high impact standard
- Color = Frame color/Lens color
- Color: Black & Clear
- Dimension: 2.35" H x 9.15" W x 7.45" L
- Weight: 0.05 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.