280320045 Gray & Clear Mirror Temple Ellipse Safety Glasses
- Mfr # 280320045
- Zoro # G403768443
product price:Â
$
13.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280320045
- Zoro #
- G403768443
- UPC #
- 662302200047
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Features
- Gray & Clear Mirror Temple Ellipse Safety Glasses
- Revolutionary, feather-light safety eyewear, weighing just 19.3 grams
- Longer temple tips engineered to reach farther around the head to dissipate pressure
- Soft rubber temples keep safety glasses in place without slipping
- Independently tested and certified by Underwriters Laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards
- Meets ballistic impact resistance requirements for eyewear in US Military Performance Specification MIL PRF-32432 (GL)
- 99.99% UVA, UVB AND UVC protection
- Color = temple/lens
- Color: Clear & Gray
- Dimension: 1.95" H x 5.65" W x 8.3" L
- Weight: 0.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.