280383571 Camo & Bronze Mirror Conqueror Safety Glasses with Retainer
- Mfr # 280383571
- Zoro # G303951808
product price:Â
$
17.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280383571
- Zoro #
- G303951808
- UPC #
- 662302283576
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Features
- Camo & Bronze Mirror Conqueror Safety Glasses with Retainer
- A soft, rubber nose piece and ergonomic, contoured temple tips for all day wearability
- Adjustable length eye wear retainer
- Independently certified by underwriters laboratories to meet ANSI Z87.1+ and CSA Z94.3 standards
- Color = Frame color/Lens color
- Color: Bronze
- Dimension: 1.95" H x 3.35" W x 7.85" L
- Weight: 0.07 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.