This item is Discontinued.

This item is Discontinued.
Gateway Safety GWS4666 StarLite Safety Glasses with Green Frame & Shade 5.0 Wraparound Lens; Deep Temple - Snug Fit (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWS4666
- Zoro #
- G103769443
- UPC #
- 662302460663
- Country of Origin
- China
Description
Be it a party, work or even a casual day out with friends and family, grooming oneself is of utmost importance. Be it for your face, body, eyes, or feet and nails. Your skin deserves no less attention. Browse through the wide range of products and choose the best one.
Features- Gateway Safety 4666 UL-Certified StarLite Safety Glasses, IR Filter 5
- Sleek, compact appearance and stylish unitary lens provides a wide field of vision
- Ultra-lightweight design is easy to wear all day, helping improve safety compliance
- Deep, universal-fit temples provide side protection identical to large side shields
- StarLite safety glasses have been independently tested to the ballistics section of the US Military Standard, MIL-PRF-31013, Clause 3. 5. 1. 1
- Independently tested and certified by Underwriters Laboratories to meet ANSI Z87. 1+ and CSA Z94. 3 standards
- IR filter lenses are for use around light welding, brazing or cutting applications only
- Gateway Safety lenses feature an anti-scratch coating for extra durability and block 99
- 9 percent of UV-A, UV-B and UV-C light, up to 380 nm
- Incredibly lightweight, weighing less than one ounce
- StarLite Safety Glasses with Green Frame & Shade 5. 0 Wraparound Lens, Deep Temple - Snug Fit
- Weight: 0. 05 lbs