This item is Discontinued.

This item is Discontinued.
Gateway Safety GWS16MC10 Clear Bi-Focal Lens & Clear Frame 1.0 Magnification Adjustable Temples Scorpion Safety Glasses (Discontinued)
Mfr #
GWS16MC10
Zoro #
G503768510
UPC # 662302160105
Country of Origin China
Category Reader Eyewear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWS16MC10
- Zoro #
- G503768510
- UPC #
- 662302160105
- Country of Origin
- China
Description
Clear Bi-Focal Lens & Clear Frame 1.0 Magnification Adjustable Temples Scorpion Safety Glasses
This top-grade product is expertly made in compliance with stringent industry standards to offer a fusion of a well-balanced design and high level of craftsmanship. Manufactured from industry-leading materials using up-to-date equipment, it ensures everlasting reliability and enduring value.
Features- High grade materials for exceptional performance
- Durable and reliable construction
- Easy to use and convenient designs
- Safety glasses, scorpion
- Clear bi-focal lens, 1.0 magnification
- Clear frame, adjustable temples
- Lens Color: Clear
- Frame Color: Clear
- Weight: 0.1 lbs