0127126 Gator Premium 3-Step Sanding Sponge; Jumbo - 5 x 3 in. - 1 in. T - Aluminum Oxide - 320 Grit

  • Mfr # 127126
  • Zoro # G404154764
product price: 
$
20.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
127126
Zoro #
G404154764
UPC #
82354073039
Country of Origin
United States

Description

From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.

Gator Sanding Sponge, 3-Step, Series: Premium, Jumbo, 5 in Length, 3 in Width, 1 in Thickness, Aluminum Oxide, 320 Grit, Suitable For Use With: Gator Sanding Sponge Holder, For Used on Wood, Metal, Fiberglass and Painted Surfaces

Features
  • Premium - Aluminum Oxide
  • 3? X 5? X 1" - Carded & Pegable
  • Grit : 320
  • Gator Premium 3-Step Sanding Sponge, Jumbo 5 x 3 in. 1 in. T Aluminum Oxide 320 Grit
Specifications
  • Country Of Origin: USA
  • Dimension: 14" H x 12" W x 10.5" L
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews