Shop GATOR
Create Account
0272138 Gator Stick-On Universal Backing Pad; 5 in. dia. - 3000 RPM; 0.25 in. Arbor
- Mfr # 272138
- Zoro # G304154567
product price:Â
$
25.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272138
- Zoro #
- G304154567
- UPC #
- 82354030506
- Country of Origin
- United States
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Gator Backing Pad, Stick-On, Universal, 5 in Diameter, 3000 rpm Maximum, 1/4 in Arbor, Aluminum Oxide, Includes: Mounting Hardware
Features- Universal Pad
- Assortment
- Backer Pads
- 1/4" Shank-Carded
- Dia In : 5
- Gator Stick-On Universal Backing Pad, 5 in. dia. 3000 RPM, 0.25 in. Arbor
- Country Of Origin: USA
- Dimension: 6" H x 12" W x 9.5" L
- Weight: 0.325 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.