
4 in. X 3/32 in X 3/8 in. Aluminum Oxide Metal Cut-Off Blade, 5PK
Mfr # 9427
Zoro # G215916810
product price:Â $9.29
/pk 5, $1.86/ea
Sold in multiples of 10 for $92.90
Key Features
Max. Speed
15300 rpm
Disc Dia.
4 in
For Use With
Pencil or die grinders
Thickness
3/32 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9427
Zoro #
G215916810
UPC #
82354094270
Country of Origin
China
Dimensions
Disc Dia.
4 in
Thickness
3/32 in
Arbor Size
3/8 in
Details
Max. Speed
15300 rpm
For Use With
Pencil or die grinders
Abrasive Material
Aluminum Oxide
Application
Cutting masonry, concrete, block, bricks and asphalt
Description
The Gator 4in Metal Cut-Off Blade is great for cutting metal in small places. It fits pencil or die grinders. When you want to cut, grind, or sharpen almost anything, turn to Gator Finishing Products.
- Cutting masonry, concrete, block, bricks and asphalt
- Type 1 blade in diameter to fit most popular saws and grinders
- For use in automotive, aerospace industries, and plant maintenance
- For cutting metal in small places
- Fits pencil or die grinders
- Fiberglass reinforced
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.